Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IPAD 10.2IN SPACE ENCLOSURE WALL MOUNT WHITE

  • Mfr # 102IPDSW

  • Zoro # G414885191


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Compatible With
Apple - iPad 10.2 (8th & 7th Gen)
Device Supported
iPad (7th Generation), iPad (8th Generation)
Features
Ventilation, Quick Release Mechanism, Lockable
Mounting Pattern
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102IPDSW
Zoro #
G414885191
UPC #
819472022492
Country of Origin
Israel

Dimensions

Maximum Screen Size Supported
10.2 in

Details

Material
Aluminum
Compatible With
Apple - iPad 10.2 (8th & 7th Gen)
Device Supported
iPad (7th Generation), iPad (8th Generation)
Features
Ventilation, Quick Release Mechanism, Lockable
Mounting Pattern
100 x 100
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.