
IPAD 10.9IN 10TH GEN SWELL ENC
Mfr # 111W209SWLW
Zoro # G312176599
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Compatible With
Apple iPad (10th Generation) 2022 | A2757, A2777
Features
Durable, Sturdy, Cable Lock Slot
Maximum Screen Size Supported
10.9 in
Finishing
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111W209SWLW
Zoro #
G312176599
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.9 in
Details
Item
Counter/Wall Mount
Material
Metal
Compatible With
Apple iPad (10th Generation) 2022 | A2757, A2777
Features
Durable, Sturdy, Cable Lock Slot
Finishing
Powder Coated
Mounting Pattern
7(5) 75, 100 x 100
VESA Mount Compatible
Yes
Device Supported
Tablet, iPad (10th Generation)
Durability
Tamper Proof
Mount Profile
Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.