Zoro Homepage

IPAD 10.9IN 10TH GEN SWELL ENC

  • Mfr # 827B209SWLB

  • Zoro # G112176652


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Apple - iPad (10th Generation) (A2757, A2777)
Features
Tilt, Pan
Durability
Tamper Proof
Maximum Screen Size Supported
10.9 in
Mounting Pattern
7(5) 75, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827B209SWLB
Zoro #
G112176652
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.9 in

Details

Item
Wall Mount
Compatible With
Apple - iPad (10th Generation) (A2757, A2777)
Features
Tilt, Pan
Durability
Tamper Proof
Mounting Pattern
7(5) 75, 100 x 100
Device Supported
iPad (10th Generation)
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.