Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Compulocks Ipad 2/3/4/Air/Air2/Ipad Pro 9, 147B213EXENB 147B213EXENB

Ipad 2/3/4/Air/Air2/Ipad Pro 9, 147B213EXENB (Discontinued)

  • Mfr # 147B213EXENB
  • Zoro # G5452572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147B213EXENB
Zoro #
G5452572
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4"
Length
32"
Width
14"

Details

Color
Black
Features
Locking System, Tamper Proof
Product Type
Tablet PC Stand
Compatibility
Apple iPad, iPad 2, iPad 3, iPad 4, iPad Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.