Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IPAD AIR M2 & M3 11IN, TEMPERED GLASS SCREEN PROTECTOR

  • Mfr # DGIPDA11

  • Zoro # G821706065


product price: $46.39
/ea

Key Features

Length
12"
Display Screen Type
LCD
Compatibility
Apple - iPad Air M2 , 11" , 2024 , A2902, A2899, A2900
Durability
Scratch Resistant, Dust Resistant, Impact Resistant, Oil Resistant
Surface Hardness
9H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGIPDA11
Zoro #
G821706065
UPC #
810157341174
Country of Origin
China

Dimensions

Length
12"
Height
1"
Display Size Supported
11"
Width
9"

Details

Display Screen Type
LCD
Compatibility
Apple - iPad Air M2 , 11" , 2024 , A2902, A2899, A2900
Durability
Scratch Resistant, Dust Resistant, Impact Resistant, Oil Resistant
Surface Hardness
9H
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Air 11 (2024)
Color
Transparent
Item
Screen Protector
Material
Glass, Tempered Glass
Features
Durable, Anti Smudge, Nano Coating
Device Supported
iPad Air 11 (2024)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.