Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Compulocks Ipad Pro (12.9") Secure Space, 147B290SENB 147B290SENB

Ipad Pro (12.9") Secure Space, 147B290SENB (Discontinued)

  • Mfr # 147B290SENB
  • Zoro # G5302483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147B290SENB
Zoro #
G5302483
UPC #
-
Country of Origin
Unknown

Dimensions

Height
45"

Details

Color
Black
Features
Secure, Open/Blocked Home Button, Mobility, Lockable, Durable
Product Type
Tablet PC Stand

Description

The COMPULOCKS brand Ipad Pro (12.9") Secure Space, 147B290SENB is a tablet PC stand with a height of 45" and a color of black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.