Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IPAD PRO M4 13IN (2024), TEMPERED GLASS SCREEN PROTECTOR

  • Mfr # DGIPDP13

  • Zoro # G821709721


product price: $46.39
/ea

Key Features

Display Size Supported
13"
Compatibility
Apple - iPad Pro M4 , 13" , 2024 , A2925, A2926, A3007
Material
Glass, Tempered Glass
Surface Hardness
9H
Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGIPDP13
Zoro #
G821709721
UPC #
810157342232
Country of Origin
Israel

Dimensions

Display Size Supported
13"
Length
13"
Height
1"
Width
10"

Details

Compatibility
Apple - iPad Pro M4 , 13" , 2024 , A2925, A2926, A3007
Material
Glass, Tempered Glass
Surface Hardness
9H
Item
Screen Protector
Features
Nano Coating, Durable, Anti Smudge
Display Screen Type
OLED
Durability
Scratch Resistant, Dust Resistant, Impact Resistant, Oil Resistant
Color
Transparent
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Pro 13 (2024)
Device Supported
iPad Pro 13 (2024)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.