Zoro Homepage

LEDGE LOCK ADAPTER FOR MACBOOK

  • Mfr # MBALDG05

  • Zoro # G712091867


product price: $48.39
/ea

Key Features

Width
9 in
Height
1 in
Material
Steel
Color
Silver
Compatibility
Apple - MacBook Air M2 | (15-inch 2023) A2941 MacBook Air M3 | (15-inch 2024) A3114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBALDG05
Zoro #
G712091867
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
1 in
Length
7 in

Details

Item
Security Lock Adapter
Material
Steel
Color
Silver
Compatibility
Apple - MacBook Air M2 | (15-inch 2023) A2941 MacBook Air M3 | (15-inch 2024) A3114

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.