
Maclocks Mac Mini Enclosure Silver
Mfr # MMEN76
Zoro # G0472362
product price: $57.59
/eaKey Features
Width
8 in
Length
8 in
Includes
Mac Mini Security Lock
Material
Steel, Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMEN76
Zoro #
G0472362
UPC #
856282004362
Country of Origin
Unknown
Dimensions
Width
8 in
Length
8 in
Height
1-1/2 in
Details
Item
Mounting Bracket
Includes
Mac Mini Security Lock
Material
Steel, Aluminum
Color
Silver
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Compatibility
Apple Mac mini
Description
Compulocks Mac mini Security Mount Silver - Lightweight and Low Profile, High-Grade Aluminum Construction, Easy to install, Secured with the keyed lock, Compatible with all Mac mini models, 100mm x 100mm & 75mm x 75mm VESA Pattern
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.