
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCDP01W224SENW
Zoro #
G6570156
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8 in
Maximum Screen Size Supported
9.7 in
Details
Color
White
Features
High Grade Aluminum Enclosure; iPad Adapter Kits for Multi-Generation iPad Compatibility; Continuous Charging While Mounted; Quick Lock and Unlock Keyed Lock; Through Arm Cable Management
Compatible Devices
Apple iPads 2, 3, 4, Air, Air 2, Pro 9.7
Number of Displays Supported
1
Item
iPad Enclosure Kiosk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.