Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Space Rise Ipad 10.2 Enclosure, TCDP04102IPDSB

  • Mfr # TCDP04102IPDSB

  • Zoro # G6242617


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
High-grade Aluminum
Compatible With
Apple iPad (7th gen.) 10.2" 2019 A2197, A2200
Color
Black
Max. Screen Size Supported
10.2 in
Mounting Pattern
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCDP04102IPDSB
Zoro #
G6242617
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
10.2 in
Maximum Screen Size Supported
10.20 in

Details

Item
Desk Mount
Material
High-grade Aluminum
Compatible With
Apple iPad (7th gen.) 10.2" 2019 A2197, A2200
Color
Black
Mounting Pattern
100 x 100
Device Supported
iPad (7th Generation)
Product Line
Space Rise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.