Zoro Homepage

SURFACE GO 1-4 GEN SPACE ENCLOSURE RAIL MOUNT BLACK

  • Mfr # TMR01B510GOSB

  • Zoro # G714885136


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
High-grade Aluminum
Compatible With
Microsoft Tablet: Surface Go | 10.0" | 2018 | 4415Y Surface Go 2 | 10.5"| 2020| 4425Y Surface Go 3| 10.5"| 2021 Surface Go 4| 10.5"| 2023
Maximum Pan Angle
125°
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 7(5) 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMR01B510GOSB
Zoro #
G714885136
UPC #
819472027299
Country of Origin
China

Dimensions

Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
10.5 in

Details

Material
High-grade Aluminum
Compatible With
Microsoft Tablet: Surface Go | 10.0" | 2018 | 4415Y Surface Go 2 | 10.5"| 2020| 4425Y Surface Go 3| 10.5"| 2021 Surface Go 4| 10.5"| 2023
Maximum Pan Angle
125°
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 7(5) 75
Features
Rounded Edge, Cable Lock, Key Lock, Ventilation
Maximum Swivel Angle
360°
Device Supported
Tablet
Orientation
Landscape/Portrait
Item
Rail Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.