
SURFACE GO 1-4 WALL MOUNT
Mfr # 510APXB
Zoro # G312091892
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Steel
Width
10 in
Height
2 in
Compatible With
Microsoft - Surface Go 10.0" 2018 4415Y, Surface Go 2 10.5" 2020 4425Y, Surface Go 3 10.5" 2021, Surface Go 4 10.5" 2023
Mounting Method
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510APXB
Zoro #
G312091892
UPC #
-
Country of Origin
Israel
Dimensions
Width
10 in
Height
2 in
Screen Size Supported
10.50 in
Depth
13 in
Details
Item
Security Case
Material
Metal, Steel
Compatible With
Microsoft - Surface Go 10.0" 2018 4415Y, Surface Go 2 10.5" 2020 4425Y, Surface Go 3 10.5" 2021, Surface Go 4 10.5" 2023
Mounting Method
Wall Mount
Lock Type
Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.