
UNIV TABLET MAGNETIC BRANDABLE
Mfr # 140BVHBMM01
Zoro # G612091936
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Steel, Polypropylene
Maximum Load Capacity
5 lb
VESA Mounting
Yes
Maximum Screen Size Supported
13 in
Display Orientation
Landscape/Portrait
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140BVHBMM01
Zoro #
G612091936
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
13 in
Details
Item
Tablet PC Stand
Material
Metal, Steel, Polypropylene
Maximum Load Capacity
5 lb
VESA Mounting
Yes
Display Orientation
Landscape/Portrait
Features
Cable Lock, Lockable, Cable Management, Heavy Duty, Tilt, Rugged, Easy to Install, Magnetic, Durable, Sturdy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.