Zoro Homepage
This item is Discontinued.
Compulocks Universal Cling Vesa Mount w/ 8 Inch Rise Stand. UCLGSTD01B

Universal Cling Vesa Mount w/ 8 Inch Rise Stand. (Discontinued)

  • Mfr # UCLGSTD01B
  • Zoro # G9634067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCLGSTD01B
Zoro #
G9634067
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8 in
Max. Screen Size Supported
13 in

Details

Color
Black
Item
Tablet PC Stand
Includes
Cling Rise Stand, Setup Hardware, Cling Bracket Tool.
Features
Cable Management

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.