
Universal Cling Vesa / Wall Mo, UCLGVWMW
Mfr # UCLGVWMW
Zoro # G6514558
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Height
10.8 in
Includes
Fastening Tool; Mount Cover
Length
8-1/2 in
Features
Cable Management
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCLGVWMW
Zoro #
G6514558
UPC #
854249006831
Country of Origin
United States
Dimensions
Height
10.8 in
Length
8-1/2 in
Width
6 in
Depth
4-1/2 in
Maximum Screen Size Supported
13 in
Details
Includes
Fastening Tool; Mount Cover
Features
Cable Management
Color
White
Item
Wall Mount
Mounting Pattern
100 x 100
Number of Displays Supported
1
Device Supported
iPad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.