Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Med Long Arm65Cm-115

  • Mfr # 1050MAAW

  • Zoro # G6515364


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
48 in
Features
Expandable, Ergonomic
Compatible Devices
LCD Monitor, Touch Panel, TV, Workstation, Monitoring Console System, Tablet Holder
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050MAAW
Zoro #
G6515364
UPC #
853224007535
Country of Origin
China

Dimensions

Length
48 in

Details

Color
White
Features
Expandable, Ergonomic
Compatible Devices
LCD Monitor, Touch Panel, TV, Workstation, Monitoring Console System, Tablet Holder
Number of Displays Supported
1
Item
Monitor Arm
Maximum Load Capacity
8.82 lb

Description

Compulocks VESA Medical Grade Extra Long Articulating Monitor Arm White - Extra-long 4 ft. arm, Ergonomic Monitor Arm Wall Mount, Suitable for Hospitals, Clinics, and Patient monitoring applications or interactive bedside entertainment systems, Maximum Weight 8.82 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.