UNIVERSAL TABLET MAGNETIX BRANDABLE FLOOR STAND BLACK
Mfr # 140BVHBMM01
Zoro # G921696938
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
5 lb
Features
Lockable, Tilt, Sturdy, Easy to Install, Cable Lock, Rugged, Cable Management, Durable, Heavy Duty, Magnetic
VESA Mounting
Yes
Product Line
BrandMe
Form Factor
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140BVHBMM01
Zoro #
G921696938
UPC #
819472029859
Country of Origin
China
Dimensions
Maximum Screen Size Supported
13 in
Details
Maximum Load Capacity
5 lb
Features
Lockable, Tilt, Sturdy, Easy to Install, Cable Lock, Rugged, Cable Management, Durable, Heavy Duty, Magnetic
VESA Mounting
Yes
Item
Tablet PC Stand
Product Line
BrandMe
Form Factor
Floor
Material
Metal, Polypropylene, Steel
Display Orientation
Landscape/Portrait
Mounting Pattern
75 x 75, 100 x 100
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.