Zoro Homepage

Locking Key Holder, 4 In, Black, KD

  • Mfr # C4201-4-KD

  • Zoro # G2802502


product price: $65.39
/ea

Key Features

Key Type
Different
Cable Length
4 in
Finish
Vinyl Coated
Lock Body Dia. (In.)
3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4201-4-KD
Zoro #
G2802502
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
4 in
Lock Body Dia. (In.)
3/4 in
Lock Body Length (In.)
1 5/8 in
Cable Size (In.)
4 in
Lock Body Diameter
3/4 in
Lock Body Length
1 3/4 in

Details

Key Type
Different
Item
Locking Key Holder
Finish
Vinyl Coated
Color
Black
Includes
(2) Keys, Security Seal
Type
Flexible
Product Type
Locking Key Holder
Key Capacity
50

Description

Locking Key Holder, Flexible, Cable Size 4 In., Black, Lock Body Length 1 5/8 In., Lock Body Dia 3/4 In., Key Type Different, Nylon-Coated Galvanized Steel Finish, Includes 2 Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.