Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Key Holder, 9 In, Black, KA 6201

  • Mfr # C4201-9-KA-6201

  • Zoro # G2197973


product price: $67.49
/ea

Key Features

Key Type
Alike
Cable Length
9 in
Lock Body Dia. (In.)
3/4 in
Cable Size (In.)
9 in
Includes
(2) Keys, Security Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4201-9-KA-6201
Zoro #
G2197973
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
9 in
Lock Body Dia. (In.)
3/4 in
Cable Size (In.)
9 in
Lock Body Length (In.)
1 5/8 in
Lock Body Diameter
3/4 in
Lock Body Length
1 3/4 in

Details

Key Type
Alike
Item
Locking Key Holder
Includes
(2) Keys, Security Seal
Finish
Vinyl Coated
Color
Black
Type
Flexible
Key Number
6,201
Product Type
Locking Key Holder
Key Capacity
50

Description

Locking Key Holder, Flexible, Cable Size 9 In., Black, Lock Body Length 1 5/8 In., Lock Body Dia 3/4 In., Key Type Alike, Key Number 6201, Nylon-Coated Galvanized Steel Finish, Includes 2 Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.