Locking Key Holder, Black, 3 Cables, KA
Mfr # C4201-KA-6201
Zoro # G2485524
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Key Type
Alike
Cable Length
4 in
Lock Body Length (In.)
1 5/8 in
Key Number
6,201
Type
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4201-KA-6201
Zoro #
G2485524
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
4 in
Lock Body Length (In.)
1 5/8 in
Lock Body Dia. (In.)
3/4 in
Cable Size (In.)
4 in, 6 in, 9 in
Lock Body Length
1 3/4 in
Lock Body Diameter
3/4 in
Details
Key Type
Alike
Item
Locking Key Holder
Key Number
6,201
Type
Flexible
Color
Black
Finish
Vinyl Coated
Includes
(2) Keys, Security Seal
Product Type
Locking Key Holder
Key Capacity
50
Description
Locking Key Holder, Flexible, Cable Size 4, 6, and 9 In., Black, Lock Body Length 1 5/8 In., Lock Body Dia 3/4 In., Key Type Alike, Key Number 6201, Nylon-Coated Galvanized Steel Finish, Includes 2 Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.