Electronic Cabinet Lock, Black, 12 Button (Discontinued)
- Mfr # EL-PRKP-CAB
- Zoro # G1718866
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-PRKP-CAB
Zoro #
G1718866
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Height
7.77"
Outside Width
1.81 in
Latch Length
0.88 in
Outside Depth
2 in
Details
Item
Electronic Keyless Lock
Series
100
Handle Type
None
Max. User Codes
250
Access Method
Keypad and Proximity Card
For Use With
Cabinets
Usage
Assigned
Lock Material
Plastic
Finish
Black
Event Audit Trail
1500
Hand
Nonhanded
Timed Entry Allowance
30 sec
Keypad Material
Rubber
Includes
Latch And Cables
Voltage
6 Volts
Max. Proximity Range
1 in
Features
Compatible with LockView 3 Software
Number of Keys on Keypad
12
Power Source
(4) AA Alkaline Batteries
Description
Electronic Keyless Lock, For Use With Cabinets, Access Method Keypad and Proximity Card, Usage Assigned, Handle Type None, Lock Material Plastic, Finish Black, Series 100, Hand Nonhanded, Outside Height 7.77 In., Outside Depth 2 in, Outside Width 1.81 in, Latch Length 0.88 in, Keypad Material Rubber, Number of Keys on Keypad 12, Timed Entry Allowance 30 sec, Features Compatible with LockView 3 Software, Power Source (4) AA Alkaline Batteries, Event Audit Trail 1500, Max. User Codes 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.