Zoro Homepage

Electronic Keyless Lock, Stainless Steel

  • Mfr # SS-PRKP-CAB

  • Zoro # G9467880


product price: $1,282.99
/ea
Free Shipping & Returns

Key Features

Series
200
Handle Type
None
Max. User Codes
3,000
Door Thickness
0.01 in to 0.85 in
Access Method
Keypad and Proximity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-PRKP-CAB
Zoro #
G9467880
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
0.01 in to 0.85 in
Outside Width
5 in
Outside Height
3.5 in
Outside Depth
0.83 in
Latch Length
2.51 in
Body Height
3 1/2 in
Body Width
5 in
For Surface Thickness - Minimum
1/64 in
Body Depth
27/32 in
For Surface Thickness - Maximum
27/32 in

Details

Item
Electronic Keyless Lock
Series
200
Handle Type
None
Max. User Codes
3,000
Access Method
Keypad and Proximity
For Use With
Cabinet Doors, Freezers, Refrigerators
Usage
Security
Latch Type
Spring Loaded Latch
Lock Material
Stainless Steel
Product Type
Electronic Keyless Lock
Includes
(5) Software Kits, Software Flash Drive, USB/Mini-USB Cable
Number of Buttons
12
Bolt Throw
2 1/2 in
ADA Compliant
No
Finish
Powder Coated
Event Audit Trail
15,000
Hand
Non-Handed
Color
Gray
Battery Life
1 yr
Max. Proximity Range
1 in
Keypad Material
Membrane
Number of Keys on Keypad
12
Timed Entry Allowance
Programmable
Voltage
9V DC
Holding Force
250 lb
Power Source
Battery
Battery Type
AA
Proximity Range - Maximum
1 in
Number of Batteries
6
Proximity Method
Card
Holding Force - Maximum
250 lb
ADA Compliance
Non-ADA Compliant
Number of User Codes - Maximum
3,000
Includes Batteries
Batteries Included
Handing Orientation
Non-Handed
Includes Handle
Handle Not Included
Autolock
Self-Locking
Housing Material
Stainless Steel

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Freezers, Refrigerators, Access Method Keypad and Proximity, Usage Security, Handle Type Not Applicable, Door Thickness 0.01 in to 0.85 in, Lock Material Stainless Steel, Finish Powder Coated, Series 200, Hand Non-Handed, Outside Height 3.5 in, Outside Depth 0.83 in, Outside Width 5 in, Latch Length 2.51 in, Keypad Material Membrane, Number of Keys on Keypad 12, Timed Entry Allowance Programmable, Power Source Battery, Battery Life 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.