Zoro Homepage

Electronic Keyless Lock, Stainless Steel

  • Mfr # WS-PRKP-TMP-V

  • Zoro # G9467783


product price: $2,338.99
/ea
Free Shipping & Returns

Key Features

Series
300
Max. User Codes
3,000
Door Thickness
0.01 in to 0.85 in
Access Method
Keypad and Proximity
For Use With
Cabinet Doors, Freezers, Refrigerators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-PRKP-TMP-V
Zoro #
G9467783
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
0.01 in to 0.85 in
Outside Width
6 in
Outside Height
8.5 in
Latch Length
2.51 in
Outside Depth
2.63 in
Body Width
6 in
Body Height
8 1/2 in
For Surface Thickness - Maximum
27/32 in
Body Depth
2 5/8 in
For Surface Thickness - Minimum
1/64 in

Details

Item
Electronic Keyless Lock
Series
300
Max. User Codes
3,000
Access Method
Keypad and Proximity
For Use With
Cabinet Doors, Freezers, Refrigerators
Usage
Security
Latch Type
Spring Loaded Latch
Lock Material
Stainless Steel
Product Type
Electronic Keyless Lock
Number of Buttons
12
Bolt Throw
2 1/2 in
ADA Compliant
No
Finish
Powder Coated
Event Audit Trail
15,000
Hand
Non-Handed
Number of Keys on Keypad
12
Keypad Material
Membrane
Power Source
Battery
Color
Gray
Timed Entry Allowance
Programmable
Holding Force
250 lb
Battery Life
1 yr
Max. Proximity Range
1 in
Voltage
9V DC
Battery Type
AA
Includes Batteries
Batteries Included
Proximity Method
Card
Holding Force - Maximum
250 lb
ADA Compliance
Non-ADA Compliant
Handing Orientation
Non-Handed
Proximity Range - Maximum
1 in
Number of Batteries
6
Includes Handle
Handle Not Included
Autolock
Self-Locking
Number of User Codes - Maximum
3,000
Indicator Light
Low Battery

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Freezers, Refrigerators, Access Method Keypad and Proximity, Usage Security, Handle Type Not Applicable, Door Thickness 0.01 in to 0.85 in, Lock Material Stainless Steel, Finish Powder Coated, Series 300, Hand Non-Handed, Outside Height 8.5 in, Outside Depth 2.63 in, Outside Width 6 in, Latch Length 2.51 in, Keypad Material Membrane, Number of Keys on Keypad 12, Timed Entry Allowance Programmable, Power Source Battery, Battery Life 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.