Zoro Homepage

Keyless Lock, For Freezers/Refrigerators

  • Mfr # 150-PRKP-FRG-V

  • Zoro # G2727160


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Series
150
Handle Type
None
Max. User Codes
250
Door Thickness
0.25 in to 0.50 in
Access Method
Keypad and Proximity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-PRKP-FRG-V
Zoro #
G2727160
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
0.25 in to 0.50 in
Outside Width
4.4 in
Outside Height
8.4 in
Latch Length
0.87 in
Outside Depth
0.44 in
Body Width
4 13/32 in
Body Height
8 13/32 in
Body Depth
7/16 in
For Surface Thickness - Minimum
1/4 in
For Surface Thickness - Maximum
1/2 in

Details

Item
Electronic Keyless Lock
Series
150
Handle Type
None
Max. User Codes
250
Access Method
Keypad and Proximity
For Use With
Freezers, Refrigerators
Usage
Security
Latch Type
Spring Loaded Latch
Lock Material
Plastic, Steel
Product Type
Electronic Keyless Lock
Includes
(5) Software Kits, Software Flash Drive, USB/Mini-USB Cable
Number of Buttons
12
Bolt Throw
7/8 in
ADA Compliant
No
Finish
Powder Coated
Event Audit Trail
1,500
Hand
Non-Handed
Voltage
9V DC
Battery Life
6 mo
Ligature Resistant
Yes
Power Source
Battery
Color
Gray
Number of Keys on Keypad
12
Holding Force
198 lb
Max. Proximity Range
1 in
Keypad Material
Membrane
Features
Pin Code Length of 4 to 14 Digits, Slam Latch
Timed Entry Allowance
Programmable
Battery Type
AA
Proximity Range - Maximum
1 in
Holding Force - Maximum
198 lb
Number of Batteries
6
Proximity Method
Card
Number of User Codes - Maximum
250
Override Type
Key
Handing Orientation
Non-Handed
Includes Handle
Handle Not Included
Includes Hardware
Hardware Included
Installation Orientation
Horizontal/Vertical
Includes Batteries
Batteries Included
ADA Compliance
Non-ADA Compliant
Ligature Resistance
Ligature Resistant
Autolock
Self-Locking

Description

Electronic Keyless Lock, For Use With Freezers, Refrigerators, Access Method Keypad and Proximity, Usage Security, Handle Type Not Applicable, Door Thickness 0.25 in to 0.50 in, Lock Material Plastic, Steel, Finish Powder Coated, Series 150, Hand Non-Handed, Outside Height 8.4 in, Outside Depth 0.44 in, Outside Width 4.4 in, Latch Length 0.87 in, Keypad Material Membrane, Number of Keys on Keypad 12, Timed Entry Allowance Programmable, Features Pin Code Length of 4 to 14 Digits, Slam Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.