Zoro Homepage

Access Control Keypad, Plastic

  • Mfr # TP-150-G

  • Zoro # G4586057


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Series
TP
Access Type
Keypad
Case Material
Plastic
For Use With
Mfr. No. GRL-110
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-150-G
Zoro #
G4586057
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
3 3/8 in
Depth
1/2 in
Overall Width
3 3/8 in
Overall Depth
1/2 in
Overall Height
1 1/2 in

Details

Item
Keyless Access Control Keypad
Series
TP
Access Type
Keypad
Case Material
Plastic
For Use With
Mfr. No. GRL-110
Number of Keys
12
Includes
CR2032 Coin Battery
Finish
Unfinished
Power Required
CR2032 Battery
Keypad
Dedicated Access Control
Operating Temp. Range
50 Degrees to 120 Degrees F
Weather Resistant
No
Max. Proximity Range
15 ft
Voltage
3V
Type
Dedicated
Compatible Product Type
Transmitter Pads
Compatible Manufacturer Model Number
TP-100
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
50 Degrees F

Description

Keyless Access Control Keypad, Access Type Keypad, Case Material Plastic, Finish Unfinished, Series TP, Height 1 1/2 in, Width 3 3/8 in, Depth 1/2 in, Number of Keys 12, Power Required CR2032 Battery, Operating Temp. Range 50 Degrees to 120 Degrees F, Event Audit Trail Not Applicable, Max. Proximity Range 15 ft, Weather Resistant No, For Use With Mfr. No. GRL-110, Includes CR2032 Coin Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.