Cabinet and Drawer Dead Bolt Locks, Brass, 15/16" For Door Thickness, 2 Number of Keys

  • Mfr # C8803-MKKD-3

  • Zoro # G2927574


product price:  $14.19
/ea

Key Features

Key Type
Different, Master
Finish
Brass
For Use With
Drawers and Doors, Surface Mounted
Opens With
Key
Mounting Hole Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C8803-MKKD-3
Zoro #
G2927574
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
7/8 in
For Material Thickness
15/16 in
For Door Thickness (In.)
15/16"
Mounting Hole Dia. (In.)
7/8 in
Body Height
1 27/64 in
Body Thickness
1 3/16 in
Cylinder Diameter
7/8 in
Throw Length
11/32 in
Body Width
2 1/16 in
Unlocking Radius
Half-turn

Details

Item
Cabinet and Drawer Dead Bolt Locks
Key Type
Different, Master
Finish
Brass
For Use With
Drawers and Doors, Surface Mounted
Opens With
Key
Number of Keys
2
Keying
Master Keyed
Key Number
4TYH5
Lock Type
Dead Bolt
Max. Latching Distance (In.)
1/8 in
Lock Style
Drawer
Mounting Hardware
Included
Drawer and Cabinet Lock Mounting Style
Rim
Mounting Style
Through Hole
Standards
BIFMA
Lock Body Material
Zinc Die-Cast
Interchangeable Core
No
Unlock Turn Direction
Clockwise
Latch Bolt Shape
Rectangle
Master Key Code
D8799
Number of Mounting Holes
3
Lock Orientation
Vertical
Lock Body Finish
Brass
Lock Body Shape
Diamond
Cabinet Lock Type
Cabinet and Drawer Dead Bolt Locks
Rear Projection
11/32 in
Distance Between Mounting Holes
1 7/16 in
Security Level
General Security
Latch Bolt Projection
11/32 in
Lock Body Color
Gold
Includes Mounting Hardware
Yes
Key Retaining
No
Mounting Hardware Required
Yes
Series
C8803
For Material
Wood
Type
Disc Tumbler

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Different, Master, Brass Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products