Shop COMPX NATIONAL

Cabinet and Drawer Dead Bolt Locks, Bright Nickel, 15/16" For Door Thickness, 0 Number of Keys

  • Mfr # C8704-MKKD-14A
  • Zoro # G2769891

product price: 
$
15.59
/ea

Key Features

Key Type
Different, Master
Finish
Bright Nickel
For Use With
Drawers and Doors, Surface Mounted
Opens With
Key
Mounting Hole Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C8704-MKKD-14A
Zoro #
G2769891
UPC #
-
Country of Origin
United States
Item
Deadbolt Lock
Key Type
Different, Master
Finish
Bright Nickel
For Use With
Drawers and Doors, Surface Mounted
Opens With
Key
Number of Keys
0
Keying
Master Keyed
Key Number
4TYH5
Lock Type
Dead Bolt
Mounting Hardware
Included
Lock Style
Cabinet
Max. Latching Distance (In.)
1/8 in
Drawer and Cabinet Lock Mounting Style
Rim
Mounting Style
Through Hole
Latch Bolt Shape
Rectangular
Standards
BIFMA
Interchangeable Core
No
Unlock Turn Direction
Clockwise
Lock Body Material
Zinc Die-Cast
Series
C8704
Number of Mounting Holes
3
Master Key Code
D8799
Latch Bolt Projection
1/8 in
Includes Mounting Hardware
Yes
Cabinet Lock Type
Cabinet and Drawer Dead Bolt Locks
Lock Body Color
Silver
Lock Orientation
Horizontal Left
For Material
Wood
Lock Body Shape
Round
Rear Projection
11/32 in
Security Level
General Security
Lock Body Finish
Chrome-Plated
Distance Between Mounting Holes
1 7/16 in
Mounting Hardware Required
Yes
Key Retaining
No
Type
Disc Tumbler
For Enclosure Type
Cabinet, Drawer
Unlocking Method
Key

Dimensions

Mounting Hole Dia.
7/8 in
For Material Thickness
1 in
For Door Thickness (In.)
15/16"
Mounting Hole Dia. (In.)
7/8 in
Cylinder Diameter
7/8 in
Unlocking Radius
Half-turn
Body Width
1 1/2 in
Body Thickness
1 1/4 in
Throw Length
1/8 in
Body Height
1 3/4 in
Mounting Hole Diameter
7/8 in

Description

Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Key Type Different, Master, Bright Nickel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.