Cabinet Dead Bolt, Key C420A, Brass (Discontinued)
- Mfr # C8704-C420A-3
- Zoro # G0107895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8704-C420A-3
Zoro #
G0107895
UPC #
-
Country of Origin
Unknown
Dimensions
For Door Thickness (In.)
15/16
Mounting Hole Dia. (In.)
7/8
Details
Item
Door Deadbolt
Key Type
Alike
Finish
Brass
Opens With
Key
Number of Keys
2
Key Number
C420A
Max. Latching Distance (In.)
1/8
Mounting Hardware
Included
Lock Type
Dead Bolt
Lock Style
Cabinet
Description
Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.