Deadbolt Latch Drawer Lock, Steel
Mfr # C8133-KD-26D
Zoro # G1474532
product price: $64.99
/eaKey Features
Backset
2 3/4 in
Finish
Satin Chrome
Series
C800
Lockset Grade
1
Ligature Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8133-KD-26D
Zoro #
G1474532
UPC #
-
Country of Origin
United States
Dimensions
Throw Length
1/4 in
Door Thickness - Maximum
7/8 in
Description
Deadbolt Lock, Mortise, Residential, Lockset Grade 1, Series C800, Lockset Finish Satin Chrome, Keyway Type None, Key Type Keyed Different, Standards FDA Approved, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Material Steel, Throw Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.