Disc Tumbler Keyed Cam Lock, Bright Nickel, 15/64 in For Door Thickness, 2 Number of Keys

  • Mfr # C8052-MKKD-14A

  • Zoro # G2574731


product price:  $11.59
/ea

Key Features

Key Type
Different, Master
Finish
Bright Nickel
For Use With
Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Opens With
Key
Mounting Hole Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C8052-MKKD-14A
Zoro #
G2574731
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
7/8 in
Cam Length (In.)
1 1/8 in, 1 1/2 in
For Material Thickness
15/64 in
For Door Thickness (In.)
15/64 in
Unlocking Radius (Deg.)
90
Mounting Hole Dia. (In.)
3/4 in
Straight Cam Width
5/8 in
Straight Cam Length
1 1/2 in
Cylinder Length
5/8 in
Head Dia.
7/8 in
Offset Cam Width
5/8 in
Unlocking Radius
Quarter-Turn
Offset Cam Length
1 1/8 in

Details

Item
Disc Tumbler Keyed Cam Lock
Key Type
Different, Master
Finish
Bright Nickel
For Use With
Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Keying
Master Keyed
Key Number
4TYH5
Max. Latching Distance (In.)
5/8 in, 31/32 in
Weather Resistant
No
Offset (In.)
0 in, 11/32 in
Number of Pins
5
Unlock Turn Direction
Clockwise
Includes
Two Cams, Hardware
Standards
BIFMA
Lock Body Material
Zinc Die-Cast
Interchangeable Core
No
Keyway Type
National D8783
Security Level
General Security
Body Color
Silver
Latching Distance
5/8 in
For Material
Metal, Wood
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Mounting Hardware Required
Yes
Lock Body Finish
Nickel
Key Retaining
No
Includes Mounting Hardware
Yes
Series
National disc tumbler cam lock
Master Key Code
D8799
Number of Locks in Pack
25

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Master Keyed, Master Key Code D8799, For Material Thickness 15/64 in, Mounting Hole Dia. 3/4 in, Latching Distance 5/8 in, Lock Brand COMPX, Cam Type Offset, Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8783, Key Retaining No, Interchangeable Core No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products