Key Blank, For 4DED5, Bright Brass
Mfr # D4291
Zoro # G0472491
product price: $4.79
/eaKey Features
Lock Manufacturer
National(R)
Keyway Type
CompX National
Number of Pins
4
Type
For 4DED5
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4291
Zoro #
G0472491
UPC #
-
Country of Origin
United States
Details
Lock Manufacturer
National(R)
Keyway Type
CompX National
Number of Pins
4
Type
For 4DED5
Item
Key Blank
Material
Brass
For Use With
For use with 4DED5
Product Type
Key Blank
Compatible Lock Manufacturer
National
Compatible Lock Types
Deadbolts
Finish
Unfinished
Description
Key Blank, Type For 4DED5, Material Brass, Lock Manufacturer National(R), Keyway Type CompX National, Number of Pins 4, For Use With For use with 4DED5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.