Key Blank, For C8710 - C8735 Locks
Mfr # D4300
Zoro # G2099885
product price: $3.79
/eaKey Features
Lock Manufacturer
National(R)
Keyway Type
CompX National
Number of Pins
5
Type
For 1000PS-1999PS, For 3000PS-3999PS
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4300
Zoro #
G2099885
UPC #
-
Country of Origin
United States
Details
Lock Manufacturer
National(R)
Keyway Type
CompX National
Number of Pins
5
Type
For 1000PS-1999PS, For 3000PS-3999PS
Item
Key Blank
Material
Brass
For Use With
1000PS-1999PS, 3000PS-3999PS
Product Type
Key Blank
Compatible Lock Manufacturer
National
Compatible with Manufacturer Model Number
1000PS-1999PS, 3000PS-3999PS
Finish
Unfinished
Compatible Manufacturer Part Number
1000PS-1999PS, 3000PS-3999PS
Compatible with Mfr. Model No.
1000PS-1999PS, 3000PS-3999PS
For Use with Mfr Model Number
1000PS-1999PS, 3000PS-3999PS
Compatible Manufacturer Model Number
1000PS-1999PS, 3000PS-3999PS
For Use With Mfr. Model Number
1000PS-1999PS, 3000PS-3999PS
Compatible with Manufacturer Model No.
1000PS-1999PS, 3000PS-3999PS
Compatible Pump Manufacturer Part Number
1000PS-1999PS, 3000PS-3999PS
Compatible Mfr. Model Number
1000PS-1999PS, 3000PS-3999PS
Description
Key Blank, Type For 1000PS-1999PS, For 3000PS-3999PS, Material Brass, Lock Manufacturer National(R), Keyway Type CompX National, Number of Pins 5, For Use With 1000PS-1999PS, 3000PS-3999PS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.