Shop COMPX NATIONAL
See all product information
Pin Tumbler Keyed Cam Lock, Bright Nickel, 1/16 in For Door Thickness, 2 Number of Keys
Mfr # C8732
Zoro # G2718195
product price:Â $12.89
/eaKey Features
Key Type
Different
Finish
Bright Nickel
For Use With
Exterior Pedestal-Mounted Neighborhood Boxes
Opens With
Key
Mounting Hole Dia.
5/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C8732
Zoro #
G2718195
UPC #
-
Country of Origin
United States
Dimensions
Mounting Hole Dia.
5/8 in
For Material Thickness
1/16 in
For Door Thickness (In.)
1/16 in
Unlocking Radius (Deg.)
90
Mounting Hole Dia. (In.)
0.635 x 0.760
Head Dia.
7/8 in
Offset Cam Width
5/8 in
Offset Cam Length
7/8 in
Unlocking Radius
Quarter-Turn
Mounting Hole Diameter
5/8 in
Head Diameter
7/8 in
Description
Cam Lock, Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in, Mounting Hole Dia. 5/8 in, Lock Brand COMPX, Cam Type Offset, Offset Cam Length 7/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Unlock Turn Direction Clockwise, Keyway Type National D4291, Key Retaining Yes, Interchangeable Core No, Lock Body Material Zinc Die-Cast, Lock Body Finish Nickel, Includes Mounting Hardware Yes, Mounting Hardware Required Yes, Number of Keys 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.