Shop COMPX NATIONAL

Pin Tumbler Keyed Cam Lock, Bright Nickel, 1/16 in For Door Thickness, 3 Number of Keys

  • Mfr # C9200

  • Zoro # G2898341


product price:  $22.25
/ea

Key Features

Key Type
Different
Finish
Bright Nickel
For Use With
Exterior Pedestal-Mounted Neighborhood Boxes
Opens With
Key
Mounting Hole Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C9200
Zoro #
G2898341
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
5/8 in
For Material Thickness
1/16 in
For Door Thickness (In.)
1/16 in
Unlocking Radius (Deg.)
90
Mounting Hole Dia. (In.)
0.635 x 0.760
Head Dia.
7/8 in
Unlocking Radius
Quarter-Turn

Details

Item
Pin Tumbler Keyed Cam Lock
Key Type
Different
Finish
Bright Nickel
For Use With
Exterior Pedestal-Mounted Neighborhood Boxes
Opens With
Key
Number of Keys
3
Cam Lock Type
Keyed
Cam Type
Straight
Keying
Keyed Different
Number of Pins
5
Weather Resistant
Yes
Unlock Turn Direction
Counterclockwise
Standards
USPS Specification #L-1172, Drawing #1003833NDCBU
Lock Body Material
Stainless Steel
Interchangeable Core
No
Mounting Hardware Required
Yes
Lock Body Finish
Nickel
Security Level
General Security
Number of Locks in Pack
25
Key Retaining
Yes
Keyway Type
National D4300, National D4301
Series
Mailbox lock
For Material
Metal
Includes Mounting Hardware
Yes
Keyed Cam Lock Type
Pin Tumbler Keyed Cam Lock
Key Code
Varies
Type
Pin Tumbler Lock

Description

Cam Lock, Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in, Mounting Hole Dia. 5/8 in, Lock Brand COMPX, Cam Type Straight, Security Level General Security, For Material Metal, Unlock Turn Direction Counterclockwise, Keyway Type National D4300, National D4301, Key Retaining Yes, Interchangeable Core No, Lock Body Material Stainless Steel, Lock Body Finish Nickel, Includes Mounting Hardware Yes, Mounting Hardware Required Yes, Number of Keys 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.