Zoro Homepage

Sliding Door Lock, Chrome, Key 915

  • Mfr # C8142-915-26D

  • Zoro # G3329033


product price: $51.89
/ea

Key Features

For Use With
Wood Sliding Doors
Key Number
915
Max. Latching Distance (In.)
7/16 in
Includes
(2) Keys, Strike
Bolt Hole Dia. (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8142-915-26D
Zoro #
G3329033
UPC #
-
Country of Origin
United States

Dimensions

Bolt Hole Dia. (In.)
7/8 in
For Door Thickness (In.)
1-1/8
Overall Height
2 in
Overall Width
7/8 in
Length Between Mounting Holes
1 3/8 in
Door Thickness - Maximum
1 1/8 in
Height Between Mounting Holes
1 3/8 in
Overall Length
1 1/8 in
Door Thickness - Minimum
7/8 in
Bolt Hole Diameter
7/8 in

Details

Item
Sliding Door Lock
For Use With
Wood Sliding Doors
Key Number
915
Max. Latching Distance (In.)
7/16 in
Includes
(2) Keys, Strike
Key Type
Keyed Alike
Finish
Dull Chrome
Cylinder
1-1/8 in
Keyway Type
Plunger
Product Type
Pin Tumbler Sliding Door
Includes Hardware
Hardware Included
Type
Plunger

Description

Pin Tumbler Sliding Door Lock, Plunger, Dull Chrome Finish, 1 1/8 In Cylinder, Bolt Hole Dia. 7/8 In., Max. Latching Distance 7/16 In., For Door Thickness 1 1/8 In., Key Number 915, Key Type Alike, For Use With Wood Sliding Doors, Includes Two Keys, Strike, Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.