Zoro Homepage

Sliding Door Lock, Chrome, Key Different

  • Mfr # C8142-KD-26D

  • Zoro # G2239553


product price: $44.99
/ea

Key Features

For Use With
Wood Sliding Doors
Key Type
Keyed Different
Max. Latching Distance (In.)
7/16 in
For Door Thickness (In.)
1-1/8
Bolt Hole Dia. (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8142-KD-26D
Zoro #
G2239553
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness (In.)
1-1/8
Bolt Hole Dia. (In.)
7/8 in
Overall Height
2 in
Overall Width
7/8 in
Door Thickness - Maximum
1 1/8 in
Door Thickness - Minimum
7/8 in
Overall Length
1 1/8 in
Height Between Mounting Holes
1 3/8 in
Bolt Hole Diameter
7/8 in
Length Between Mounting Holes
1 3/8 in

Details

Item
Sliding Door Lock
For Use With
Wood Sliding Doors
Key Type
Keyed Different
Max. Latching Distance (In.)
7/16 in
Cylinder
1-1/8 in
Finish
Dull Chrome
Includes
(2) Keys, Strike
Keyway Type
Plunger
Product Type
Pin Tumbler Sliding Door
Includes Hardware
Hardware Included
Type
Plunger

Description

Pin Tumbler Sliding Door Lock, Plunger, Dull Chrome Finish, 1 1/8 In Cylinder, Bolt Hole Dia. 7/8 In., Max. Latching Distance 7/16 In., For Door Thickness 1 1/8 In., Key Type Different, For Use With Wood Sliding Doors, Includes Two Keys, Strike, Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.