Standard Keyed Cam Lock, Key C413A (Discontinued)
- Mfr # C8052-C413A-3
- Zoro # G0107143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8052-C413A-3
Zoro #
G0107143
UPC #
-
Country of Origin
Unknown
Dimensions
For Door Thickness (In.)
15/64
Cam Width (In.)
5/8
Head Dia. (In.)
7/8
Cam Length (In.)
1-1/8, 1-1/2
Unlocking Radius (Deg.)
90
Mounting Hole Dia. (In.)
3/4
Details
Item
Disc Tumbler Cam Lock
Key Type
Alike
Finish
Bright Brass
Opens With
Key
Number of Keys
2
Cam Lock Type
Standard Keyed Cam Lock
Key Number
C413A
Offset (In.)
0, 11/32
Max. Latching Distance (In.)
5/8, 31/32
Number of Pins
5
Includes
Two Cams, Hardware
Unlock Turn Direction
Left/Right
Description
Disc Tumbler Cam Lock, Unlock Turn Direction Left/Right, Number of Keys 2, Number of Pins 5, Opens With Key, Standard Keyed Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.