Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8711
Zoro #
G2924503
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness (In.)
1/16
Cam Width (In.)
5/8
Cam Length (In.)
1-9/32
Unlocking Radius (Deg.)
90
Mounting Hole Dia. (In.)
.635 x .760
Details
Item
Cam Lock
Key Type
Different
Finish
Bright Nickel
Opens With
Key
Cam Lock Type
Standard Keyed Cam Lock
Offset (In.)
7/8
Number of Pins
5
Unlock Turn Direction
Left
Description
Standard Keyed Cam Lock, Key Type Different, Bright Nickel Finish, For Door Thickness (In.) 1/16, Mounting Hole Dia. (In.) .635 x .760, Cam Width (In.) 5/8, Cam Length (In.) 1-9/32, Offset (In.) 7/8, Unlock Turn Direction Left, Unlocking Radius (Deg.) 90, Number of Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.