Zoro Homepage

Electronic Keyless Lock, Black, 1.437 in.

  • Mfr # REG-S-V-5-BLK

  • Zoro # G1836628


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Integral Pull
Max. User Codes
19
Door Thickness
1.44 in
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REG-S-V-5-BLK
Zoro #
G1836628
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1.44 in
Latch Length
0.97 in
Body Height
1 1/2 in
Body Width
5 7/16 in
Body Depth
1 1/8 in
For Surface Thickness - Maximum
1 7/16 in

Details

Item
Electronic Keyless Lock
Handle Type
Integral Pull
Max. User Codes
19
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
Usage
Assigned, Shared
Latch Type
Deadlatch
Lock Material
Metal
Product Type
Electronic Keyless Lock
Includes
Mounting Hardware
Number of Buttons
12
Bolt Throw
31/32 in
ADA Compliant
No
Finish
Black
Hand
Non-Handed
Battery Life
75,000 Cycles
Features
Self-Locking
Power Source
Battery
Keypad Material
Membrane
Number of Keys on Keypad
12
Battery Type
AAA
Color
Black
ADA Compliance
Non-ADA Compliant
Autolock
Self-Locking
Includes Handle
Handle Included
Includes Batteries
Batteries Included
Number of User Codes - Maximum
19
Includes Hardware
Hardware Included
Number of Batteries
2
Handing Orientation
Non-Handed

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Lockers, Access Method Keypad, Usage Assigned, Shared, Handle Type Integral Pull, Door Thickness 1.44 in, Lock Material Metal, Finish Black, Hand Non-Handed, Latch Length 0.97 in, Keypad Material Membrane, Number of Keys on Keypad 12, Features Self-Locking, Power Source Battery, Battery Life 75,000 Cycles, Max. User Codes 19, ADA Compliant No, Includes Mounting Hardware, Voltage Not Applicable, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.