Electronic Keyless Lock, Black, Nonhanded
Mfr # REG-M-V-3-BLK
Zoro # G1836670
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Integral Pull
Max. User Codes
19
Door Thickness
0.88 in
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REG-M-V-3-BLK
Zoro #
G1836670
UPC #
-
Country of Origin
United States
Dimensions
Door Thickness
0.88 in
Latch Length
1.50 in
Body Width
5 7/16 in
Body Height
1 1/2 in
Body Depth
1 1/8 in
For Surface Thickness - Maximum
7/8 in
Description
Electronic Keyless Lock, For Use With Cabinet Doors, Lockers, Access Method Keypad, Usage Assigned, Shared, Handle Type Integral Pull, Door Thickness 0.88 in, Lock Material Metal, Finish Black, Hand Non-Handed, Latch Length 1.50 in, Keypad Material Membrane, Number of Keys on Keypad 12, Timed Entry Allowance Not Applicable, Features Manual Locking, Power Source Battery, Battery Life 75,000 Cycles, Max. User Codes 19, ADA Compliant No, Includes (2) Cams, FlexaCam, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.