Zoro Homepage

Electronic Cabinet Lock, Black, 12 Button

  • Mfr # SL-100-G

  • Zoro # G4590537


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Series
SL
Handle Type
None
Max. User Codes
2
Access Method
Keypad
For Use With
Cabinet Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-100-G
Zoro #
G4590537
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
3.38 in
Outside Height
1.5 in
Body Height
1 1/2 in
Body Width
3 3/8 in
Body Depth
7/16 in

Details

Item
Electronic Keyless Lock
Series
SL
Handle Type
None
Max. User Codes
2
Access Method
Keypad
For Use With
Cabinet Doors
Usage
Assigned
Latch Type
Receiver Latch
Lock Material
Plastic, Steel
Product Type
Electronic Keyless Lock
Includes
RL-100 - Receiver Latch, SP-600 - Strike Plate, TL-600 - Installation Tool
Number of Buttons
12
Finish
Black
Keypad
12 Button
Standards
FCC
Event Audit Trail
None
Hand
Non-Handed
Max. Proximity Range
15 ft
Keypad Material
Membrane
Timed Entry Allowance
Programmable
Number of Keys on Keypad
12
Battery Life
6,000 Cycles
Power Source
Battery
Battery Type
AAA, CR2032
Color
Black
Includes Handle
Handle Not Included
Handing Orientation
Non-Handed
Number of User Codes - Maximum
2
Includes Batteries
Batteries Included
Number of Batteries
4
Autolock
Self-Locking
Housing Material
Plastic, Steel
Includes Hardware
Hardware Included

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Access Method Keypad, Usage Assigned, Handle Type Not Applicable, Lock Material Plastic, Steel, Finish Black, Series SL, Hand Non-Handed, Outside Height 1.5 in, Outside Width 3.38 in, Keypad Material Membrane, Number of Keys on Keypad 12, Timed Entry Allowance Programmable, Power Source Battery, Battery Life 6,000 Cycles, Event Audit Trail Not Applicable, Max. User Codes 2, Max. Proximity Range 15 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.