Zoro Homepage

Power Supply

  • Mfr # RL-AP1-G

  • Zoro # G4549797


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Includes
5 1/2 ft Cord
For Use With
RL-110 receiver latch
Input Voltage
120V AC
Batteries Required
Batteries Not Required
Voltage Output
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-AP1-G
Zoro #
G4549797
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Overall Height
1 1/4 in
Overall Length
66 in

Details

Item
Power Supply
Includes
5 1/2 ft Cord
For Use With
RL-110 receiver latch
Input Voltage
120V AC
Batteries Required
Batteries Not Required
Voltage Output
9V
Number of Outputs
1
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply
Voltage
9V
Compatible Manufacturer Model Number
RL-110

Description

Power Supply, Number of Outputs 1, Input Voltage 120 VAC, Voltage Output 9V, For Use With RL-110 receiver latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.