Zoro Homepage

Receiver Latch Cord, 10 ft.

  • Mfr # RL-APC-10-G

  • Zoro # G4567832


product price: $12.29
/ea

Key Features

Type
For Receiver Latch
Voltage
9
Compatible Manufacturer Model Number
RL-APC
Product Type
Power Cord
Compatible Product Type
Chain Receiver Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-APC-10-G
Zoro #
G4567832
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 ft

Details

Item
Power Cord
Type
For Receiver Latch
Voltage
9
Compatible Manufacturer Model Number
RL-APC
Product Type
Power Cord
Compatible Product Type
Chain Receiver Latch

Description

Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.