Zoro Homepage

Receiver Latch Cord, 3 ft.

  • Mfr # RL-APC-3-G

  • Zoro # G4611713


product price: $7.79
/ea

Key Features

Type
For Receiver Latch
Product Type
Power Cord
Overall Width
36 in
Compatible Product Type
Chain Receiver Latch
Compatible Manufacturer Model Number
RL-APC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-APC-3-G
Zoro #
G4611713
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in

Details

Item
Power Cord
Type
For Receiver Latch
Product Type
Power Cord
Compatible Product Type
Chain Receiver Latch
Compatible Manufacturer Model Number
RL-APC

Description

Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.