Zoro Homepage

Receiver Latch Kit

  • Mfr # RL-110-G

  • Zoro # G4544452


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Series
RL
Max. User Codes
2
Access Method
Keypad
For Use With
Cabinet Doors
Latch Type
Receiver Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-110-G
Zoro #
G4544452
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
6.79 in
Outside Height
2.67 in
Outside Depth
0.44 in
Body Height
2 21/32 in
Body Width
6 25/32 in
Body Depth
7/16 in

Details

Item
Electronic Keyless Lock
Series
RL
Max. User Codes
2
Access Method
Keypad
For Use With
Cabinet Doors
Latch Type
Receiver Latch
Lock Material
Plastic, Steel
Product Type
Electronic Keyless Lock
Includes
RL-100 - Receiver Latch, SP-600 - Strike Plate, TL-600 - Installation Tool, TP-100 - Transmitter Pad
Number of Buttons
12
Finish
Black
Standards
FCC
Hand
Non-Handed
Max. Proximity Range
15 ft
Battery Life
6,000 Cycles
Number of Keys on Keypad
12
Power Source
Battery
Battery Type
AAA
Color
Black
Handing Orientation
Non-Handed
Number of User Codes - Maximum
2
Housing Material
Plastic, Steel
Includes Batteries
Batteries Included
Includes Hardware
Hardware Included
Number of Batteries
4
Includes Handle
Handle Not Included

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Access Method Keypad, Handle Type Not Applicable, Lock Material Plastic, Steel, Finish Black, Series RL, Hand Non-Handed, Outside Height 2.67 in, Outside Depth 0.44 in, Outside Width 6.79 in, Number of Keys on Keypad 12, Power Source Battery, Battery Life 6,000 Cycles, Event Audit Trail Not Applicable, Max. User Codes 2, Max. Proximity Range 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.