Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in

  • Mfr # C230CB

  • Zoro # G2632384


product price: $8.69
/ea

Key Features

For Door Thickness (In.)
3/4"
Key Type
SFIC
For Use With
Locking Drawers
Opens With
Key
Mounting Hole Dia.
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C230CB
Zoro #
G2632384
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness (In.)
3/4"
Mounting Hole Dia.
21/32 in
For Material Thickness
3/4 in
Mounting Hole Dia. (In.)
21/32
Cylinder Diameter
3/4 in
Body Width
1 3/4 in
Body Height
1 3/4 in
Throw Length
1/2 in
Body Thickness
1 1/16 in
Unlocking Radius
Half-turn

Details

Item
Removable Core Plug Cabinet and Drawer Dead Bolt Locks
Key Type
SFIC
For Use With
Locking Drawers
Opens With
Key
Key Number
SFIC
Lock Style
Drawer
Interchangeable Core
Yes
Max. Latching Distance (In.)
27/32 in
Lock Type
Dead Bolt
Drawer and Cabinet Lock Mounting Style
Rim
Mounting Style
Through Hole
Lock Body Material
Zinc Die-Cast
Standards
BIFMA
Latch Bolt Shape
Rectangle
Cylinder
3/4"
Unlock Turn Direction
Counterclockwise
Lock Orientation
Vertical
Includes Mounting Hardware
No
Mounting Hardware Required
Yes
Lock Body Shape
Square
For Material
Wood
Latch Bolt Projection
1/2 in
Security Level
General Security
Rear Projection
1/2 in
Lock Body Finish
Zinc-Plated
Distance Between Mounting Holes
1 1/4 in
Cabinet Lock Type
Removable Core Plug Cabinet and Drawer Dead Bolt Locks
Lock Body Color
Black
Removable Plug
Yes
Series
230
Number of Mounting Holes
3
Type
Drawer

Description

Lock Style Drawer, Lock Type Dead Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.