Transmitter pad mounting plate
Mfr # MP-700-G
Zoro # G4616236
product price: $10.39
/eaKey Features
Type
Transmitter Pad
Includes
Mounting Hardware
Material
Nickel
For Use With
TP-100 & TP-150
Height
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-700-G
Zoro #
G4616236
UPC #
-
Country of Origin
United States
Dimensions
Height
1 3/4 in
Width
1/2 in
Overall Width
4 19/64 in
Overall Height
1 25/32 in
Details
Item
Mounting Plate
Type
Transmitter Pad
Includes
Mounting Hardware
Material
Nickel
For Use With
TP-100 & TP-150
Color
Dull Nickel
Product Type
Wall Mounting Plate
Compatible Product Type
Transmitter Pad
Compatible Manufacturer Model Number
TP-100, TP-150
Description
Mounting Cabinet Door or Drawer, For Use With TP-100 & TP-150, Finish Dull Nickel, Dull Nickel, Mounting Plate, Steel, Transmitter Pad, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.