A/C Condensate Drain Line Maintainer
Mfr # 90-315
Zoro # G316546534
product price: $9.35
/eaKey Features
Standards
OSHA
Size
1 qt
Container Type
Bottle
Color
Yellow
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-315
Zoro #
G316546534
UPC #
024924903155
Country of Origin
United States
Dimensions
Size
1 qt
Details
Standards
OSHA
Container Type
Bottle
Item
A/C Condensate Drain Line Maintainer
Color
Yellow
Form
Liquid
Biodegradability
Biodegradable
Solubility
Water Soluble
Corrosivity
Corrosive
For Material
Metal
Cleaning
Cleaner
Product Type
A/C Condensate Drain Line Maintainer
Scent
Unscented
Description
A/C Condensate Drain Line Maintainer, Liquid, Size 1 qt, Color Yellow, Standards OSHA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.