A/C Condensate Drain Line Maintainer
Mfr # 90-316
Zoro # G816546461
product price: $16.95
/eaKey Features
Container Type
Bottle
Form
Liquid
Size
0.5 gal
Color
Blue
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-316
Zoro #
G816546461
UPC #
024924903162
Country of Origin
United States
Dimensions
Size
0.5 gal
Details
Container Type
Bottle
Form
Liquid
Item
A/C Condensate Drain Line Maintainer
Color
Blue
Standards
OSHA
Cleaning
Cleaner
Solubility
Water Soluble
Product Type
A/C Condensate Drain Line Maintainer
Corrosivity
Corrosive
Biodegradability
Biodegradable
For Material
Metal
Scent
Unscented
Description
A/C Condensate Drain Line Maintainer, Liquid, Size 0.5 gal, Color Blue, Standards OSHA
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.